This item is Discontinued.

Condor Condor Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 8, Orange 488C24

This item is Discontinued.

Condor

Condor Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 8, Orange (Discontinued)

Mfr # 488C24
Zoro # G7343137
UPC # 781513644621
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488C24
Zoro #
G7343137
UPC #
781513644621
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111X
Knuckle Padding Material
Neoprene
Finger Style
Full Finger
Thumb Style
Wing
Lining
Tricot
Cuff
Adjustable Wrist
Back Material
Polyester
Closure Type
hook-and-loop
Stitching Material
Nylon
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Water Resistant
No
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Series
Condor
Low-Profile Impact Protection
No
Knuckle Protection Material
Neoprene
Brand and Series
Condor
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Glove Liner Material
Tricot
Includes Double Palm
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Palm Style
Single Layer
Includes Pull Strap
Yes
Cut-Resistance Coverage
Palm Side
Glove Features
High-Visibility, Padded Knuckles, Touchscreen Compatible
Latex-Free
No
Glove Materials
Neoprene/Nylon/Polyester/Synthetic Leather
Silicone-Free
No
EN 388 Impact Rated
No
Glove Back Material
Polyester
Reinforcement Coverage
Reinforced Thumb
Includes ID Panel
No
Touchscreen Compatible
Yes
Anti-Static
No
Touchscreen Nib
No
Windproof
No
Reflective Backing
Yes
Includes Heat Pack Pocket
No
Includes Red Palm
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Orange
Glove Backing Material
Polyester
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.