Shop ZORO SELECT

Hi-Visibility Rain Bib Overall, Polyurethane, 29 1/2 in Inseam, 32 to 34" Waist, 0.26 mm Thickness

  • Mfr # 4PCU6

  • Zoro # G0079502


product price:  $72.59
/ea

Key Features

Color
Green/Yellow
Size
S
Material
Polyurethane
Inseam
29 1/2 in
Fits Waist Size
32 to 34"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCU6
Zoro #
G0079502
UPC #
190735100974
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
32 to 34"
Thickness
0.26 mm
Size (Max. Waist x Inseam)
29 1/2 in

Details

Item
Hi-Visibility Rain Bib Overall
Color
Green/Yellow
Material
Polyurethane
Inseam
29 1/2 in
Resists
water
Number of Pockets
2
Gender
Men's
Closure Type
Elastic Waistband
Seam Style
Double Stitched, Taped
Liner Material
Polyester
Includes
Elastic/Detachable Suspenders
ANSI Class
Class 3
High-Visibility
No

Description

Hi-Visibility Rain Bib Overall, Material Polyurethane, Gender Men's, Inseam 29 1/2 in, High-Visibility No, Thickness 0.26 mm, Includes Elastic/Detachable Suspenders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.