Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 2XL

  • Mfr # 857FW5

  • Zoro # G416388898


product price: $11.89
/ea

Key Features

Length
30 in
Number of Outside Pockets
1
Moisture-Wicking
Yes
Wind-Resistant
No
Size-Body Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FW5
Zoro #
G416388898
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Size-Body Type
Regular
Sleeve Length
9.375 in
Minimum Neck Size
8.25 in
Minimum Chest Size
24 in
Size
2XL
Maximum Neck Size
9.25 in
Reflective Stripe Width
2 in
Maximum Chest Size
26 in

Details

Number of Outside Pockets
1
Moisture-Wicking
Yes
Wind-Resistant
No
ANSI Type
R
Cuff Style
Open
Back Stripe Pattern
X
Water-Resistant
No
Item
Hi-Vis T-Shirt
Tag-less
No
Features
Breathable, Moisture Wicking
Fabric Weight
3.83 oz/sq yd
Fit
Regular Fit
Standards
ANSI/ISEA 107
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Laminated
Front Closure Type
Pullover
Pocket Locations
Left Chest
Gender
Unisex
Color
Orange
Reflective Stripe Locations
Chest, Shoulder
ANSI Class
2
Material
Polyester
Reflective Tape Type
Glass Bead
Reflective Stripe Border Color
Silver

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 26 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.