Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 3XL

  • Mfr # 857FN6

  • Zoro # G916388817


product price: $10.89
/ea

Key Features

Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Chest, Shoulder
Minimum Chest Size
26 in
Size-Body Type
Regular
Maximum Neck Size
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FN6
Zoro #
G916388817
UPC #
-
Country of Origin
China

Dimensions

Minimum Chest Size
26 in
Size-Body Type
Regular
Maximum Neck Size
9.5 in
Sleeve Length
9.75 in
Maximum Chest Size
28 in
Length
31 in
Minimum Neck Size
8.5 in
Size
3XL
Reflective Stripe Width
2 in

Details

Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Chest, Shoulder
Water-Resistant
No
Front Closure Type
Pullover
Features
Breathable, Moisture Wicking
ANSI Type
R
Number of Outside Pockets
1
Fit
Regular Fit
Cuff Style
Open
Material
Polyester
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Laminated
Wind-Resistant
No
Shirt Style
T-Shirt
Fabric Weight
3.83 oz/sq yd
Pocket Locations
Left Chest
Standards
ANSI/ISEA 107
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Tag-less
No
Item
Hi-Vis T-Shirt
Gender
Unisex
Reflective Stripe Border Color
Silver
ANSI Class
2
Color
Orange
Back Stripe Pattern
U

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.