Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 3XL

  • Mfr # 857FV0

  • Zoro # G416388836


product price: $13.75
/ea

Key Features

Gender
Unisex
Cuff Style
Open
Wind-Resistant
No
Fabric Weight
3.83 oz/sq yd
Maximum Neck Size
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV0
Zoro #
G416388836
UPC #
-
Country of Origin
China

Dimensions

Maximum Neck Size
9.5 in
Sleeve Length
9.75 in
Size
3XL
Minimum Neck Size
8.5 in
Length
31 in
Minimum Chest Size
26 in
Maximum Chest Size
28 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Gender
Unisex
Cuff Style
Open
Wind-Resistant
No
Fabric Weight
3.83 oz/sq yd
ANSI Class
2
Reflective Tape Attachment Type
Laminated
Number of Outside Pockets
1
Item
Hi-Vis T-Shirt
Color
Orange
Front Closure Type
Pullover
Reflective Stripe Border Type
None
Standards
ANSI/ISEA 107
Reflective Stripe Locations
Chest, Shoulder
Material
Polyester
Pocket Locations
Left Chest
ANSI Type
R
Back Stripe Pattern
U
Shirt Style
T-Shirt
Reflective Stripe Border Color
Silver
Water-Resistant
No
Fit
Regular Fit
Moisture-Wicking
Yes
Tag-less
No
Features
Breathable, Moisture Wicking
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.