Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 3XL

  • Mfr # 857FW6

  • Zoro # G616388902


product price: $11.89
/ea

Key Features

Shirt Style
T-Shirt
Fit
Regular Fit
Reflective Stripe Locations
Chest, Shoulder
Minimum Neck Size
8.5 in
Minimum Chest Size
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FW6
Zoro #
G616388902
UPC #
-
Country of Origin
China

Dimensions

Minimum Neck Size
8.5 in
Minimum Chest Size
26 in
Length
31 in
Maximum Neck Size
9.5 in
Maximum Chest Size
28 in
Sleeve Length
9.75 in
Size
3XL
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Shirt Style
T-Shirt
Fit
Regular Fit
Reflective Stripe Locations
Chest, Shoulder
Gender
Unisex
ANSI Class
2
Reflective Tape Attachment Type
Laminated
Cuff Style
Open
Pocket Locations
Left Chest
Water-Resistant
No
Item
Hi-Vis T-Shirt
Material
Polyester
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Main Color
Silver
ANSI Type
R
Reflective Stripe Border Color
Silver
Number of Outside Pockets
1
Front Closure Type
Pullover
Standards
ANSI/ISEA 107
Reflective Tape Type
Glass Bead
Back Stripe Pattern
X
Features
Breathable, Moisture Wicking
Moisture-Wicking
Yes
Color
Orange
Reflective Stripe Border Type
None
Tag-less
No
Wind-Resistant
No

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.