Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 4XL

  • Mfr # 857FN7

  • Zoro # G916388916


product price: $10.89
/ea

Key Features

Size-Body Type
Regular
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Moisture-Wicking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FN7
Zoro #
G916388916
UPC #
-
Country of Origin
China

Dimensions

Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
28 in
Maximum Neck Size
9.75 in
Sleeve Length
10.25 in
Size
4XL
Length
31 in
Maximum Chest Size
30 in
Minimum Neck Size
8.75 in

Details

Item
Hi-Vis T-Shirt
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Moisture-Wicking
Yes
Water-Resistant
No
ANSI Class
2
Reflective Tape Attachment Type
Laminated
Cuff Style
Open
Shirt Style
T-Shirt
Gender
Unisex
Tag-less
No
Pocket Locations
Left Chest
Wind-Resistant
No
Material
Polyester
Fit
Regular Fit
Features
Breathable, Moisture Wicking
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
ANSI Type
R
Fabric Weight
3.83 oz/sq yd
Number of Outside Pockets
1
Front Closure Type
Pullover
Standards
ANSI/ISEA 107
Color
Orange
Reflective Stripe Locations
Chest, Shoulder
Reflective Stripe Border Color
Silver

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.