Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Orange, 4XL

  • Mfr # 857FV1

  • Zoro # G516388828


product price: $13.75
/ea

Key Features

Minimum Chest Size
28 in
Number of Outside Pockets
1
Fabric Weight
3.83 oz/sq yd
Front Closure Type
Pullover
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV1
Zoro #
G516388828
UPC #
-
Country of Origin
China

Dimensions

Minimum Chest Size
28 in
Length
31 in
Size-Body Type
Regular
Minimum Neck Size
8.75 in
Maximum Chest Size
30 in
Size
4XL
Reflective Stripe Width
2 in
Sleeve Length
10.25 in
Maximum Neck Size
9.75 in

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.