Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, L

  • Mfr # 857FT6

  • Zoro # G316388868


product price: $13.75
/ea

Key Features

Maximum Neck Size
8.875 in
Tag-less
No
Maximum Chest Size
22 in
Shirt Style
T-Shirt
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FT6
Zoro #
G316388868
UPC #
-
Country of Origin
China

Dimensions

Maximum Neck Size
8.875 in
Maximum Chest Size
22 in
Length
29 in
Sleeve Length
8.75 in
Size-Body Type
Regular
Minimum Chest Size
20 in
Size
L
Minimum Neck Size
7.875 in
Reflective Stripe Width
2 in

Details

Tag-less
No
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Item
Hi-Vis T-Shirt
ANSI Type
R
ANSI Class
2
Reflective Tape Type
Glass Bead
Material
Polyester
Fit
Regular Fit
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Main Color
Silver
Features
Breathable, Moisture Wicking
Reflective Stripe Border Color
Silver
Standards
ANSI/ISEA 107
Reflective Tape Attachment Type
Laminated
Color
Orange
Gender
Unisex
Water-Resistant
No
Back Stripe Pattern
U
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Cuff Style
Open
Wind-Resistant
No
Reflective Stripe Locations
Chest, Shoulder
Number of Outside Pockets
1
Front Closure Type
Pullover

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 22 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.