Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, M

  • Mfr # 857FP0

  • Zoro # G016388847


product price: $10.89
/ea

Key Features

Front Closure Type
Pullover
Color
Orange
Reflective Tape Attachment Type
Laminated
Features
Breathable, Moisture Wicking
Tag-less
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FP0
Zoro #
G016388847
UPC #
-
Country of Origin
China

Dimensions

Maximum Neck Size
8.75 in
Maximum Chest Size
20 in
Minimum Neck Size
7.75 in
Size-Body Type
Regular
Length
29 in
Sleeve Length
8.25 in
Reflective Stripe Width
2 in
Size
M
Minimum Chest Size
18 in

Details

Front Closure Type
Pullover
Color
Orange
Reflective Tape Attachment Type
Laminated
Features
Breathable, Moisture Wicking
Tag-less
No
Moisture-Wicking
Yes
Fit
Regular Fit
Water-Resistant
No
Gender
Unisex
Material
Polyester
Wind-Resistant
No
Reflective Stripe Locations
Chest, Shoulder
Back Stripe Pattern
U
Reflective Stripe Border Type
None
Item
Hi-Vis T-Shirt
Standards
ANSI/ISEA 107
Cuff Style
Open
Reflective Stripe Border Color
Silver
ANSI Type
R
Fabric Weight
3.83 oz/sq yd
Shirt Style
T-Shirt
Reflective Tape Type
Glass Bead
ANSI Class
2
Pocket Locations
Left Chest
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size M, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 20 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.