Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, S

  • Mfr # 857FT5

  • Zoro # G716388895


product price: $13.75
/ea

Key Features

Reflective Stripe Border Type
None
Cuff Style
Open
Number of Outside Pockets
1
Minimum Neck Size
7.5 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FT5
Zoro #
G716388895
UPC #
-
Country of Origin
China

Dimensions

Minimum Neck Size
7.5 in
Size
S
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Neck Size
8.5 in
Minimum Chest Size
16 in
Length
27 in
Maximum Chest Size
18 in
Sleeve Length
7.875 in

Details

Reflective Stripe Border Type
None
Cuff Style
Open
Number of Outside Pockets
1
Back Stripe Pattern
U
Reflective Stripe Border Color
Silver
Reflective Tape Type
Glass Bead
Color
Orange
Features
Breathable, Moisture Wicking
ANSI Class
2
Wind-Resistant
No
Tag-less
No
Item
Hi-Vis T-Shirt
Fabric Weight
3.83 oz/sq yd
Material
Polyester
Front Closure Type
Pullover
ANSI Type
R
Reflective Tape Attachment Type
Laminated
Shirt Style
T-Shirt
Reflective Stripe Locations
Chest, Shoulder
Water-Resistant
No
Reflective Stripe Main Color
Silver
Standards
ANSI/ISEA 107
Pocket Locations
Left Chest
Fit
Regular Fit
Moisture-Wicking
Yes
Gender
Unisex

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size S, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 18 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.