Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Orange, XL

  • Mfr # 857FT8

  • Zoro # G816388825


product price: $13.75
/ea

Key Features

Reflective Stripe Border Color
Silver
Fabric Weight
3.83 oz/sq yd
Standards
ANSI/ISEA 107
Minimum Neck Size
8.125 in
Size-Body Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FT8
Zoro #
G816388825
UPC #
-
Country of Origin
China

Dimensions

Minimum Neck Size
8.125 in
Size-Body Type
Regular
Size
XL
Reflective Stripe Width
2 in
Minimum Chest Size
22 in
Maximum Neck Size
9.125 in
Length
30 in
Maximum Chest Size
24 in
Sleeve Length
9.125 in

Details

Reflective Stripe Border Color
Silver
Fabric Weight
3.83 oz/sq yd
Standards
ANSI/ISEA 107
Fit
Regular Fit
Features
Breathable, Moisture Wicking
Water-Resistant
No
Cuff Style
Open
Color
Orange
Material
Polyester
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Shirt Style
T-Shirt
Wind-Resistant
No
Gender
Unisex
ANSI Type
R
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Tag-less
No
Reflective Tape Type
Glass Bead
Item
Hi-Vis T-Shirt
Reflective Tape Attachment Type
Laminated
ANSI Class
2
Back Stripe Pattern
U
Reflective Stripe Border Type
None
Reflective Stripe Locations
Chest, Shoulder
Number of Outside Pockets
1

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.