Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, 2XL

  • Mfr # 857FM7

  • Zoro # G816388856


product price: $11.19
/ea

Key Features

Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Wind-Resistant
No
Features
Breathable, Moisture Wicking
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FM7
Zoro #
G816388856
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Minimum Chest Size
24 in
Sleeve Length
9.375 in
Maximum Chest Size
26 in
Maximum Neck Size
9.25 in
Minimum Neck Size
8.25 in
Size-Body Type
Regular
Size
2XL
Reflective Stripe Width
2 in

Details

Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Item
Hi-Vis T-Shirt
Wind-Resistant
No
Features
Breathable, Moisture Wicking
Number of Outside Pockets
1
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Fit
Regular Fit
Tag-less
No
Gender
Unisex
Moisture-Wicking
Yes
Color
Yellow
Reflective Tape Type
Glass Bead
ANSI Class
2
Reflective Stripe Locations
Chest, Shoulder
ANSI Type
R
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Water-Resistant
No
Material
Polyester
Reflective Tape Attachment Type
Laminated
Cuff Style
Open
Front Closure Type
Pullover

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 26 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.