Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, 3XL

  • Mfr # 857FV8

  • Zoro # G716388925


product price: $11.89
/ea

Key Features

Cuff Style
Open
Moisture-Wicking
Yes
Minimum Chest Size
26 in
Maximum Chest Size
28 in
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV8
Zoro #
G716388925
UPC #
-
Country of Origin
China

Dimensions

Minimum Chest Size
26 in
Maximum Chest Size
28 in
Reflective Stripe Width
2 in
Size
3XL
Size-Body Type
Regular
Maximum Neck Size
9.5 in
Length
31 in
Minimum Neck Size
8.5 in
Sleeve Length
9.75 in

Details

Cuff Style
Open
Moisture-Wicking
Yes
Reflective Tape Type
Glass Bead
Shirt Style
T-Shirt
Tag-less
No
Reflective Stripe Main Color
Silver
Gender
Unisex
Water-Resistant
No
ANSI Class
2
Item
Hi-Vis T-Shirt
Fabric Weight
3.83 oz/sq yd
ANSI Type
R
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
Back Stripe Pattern
X
Reflective Tape Attachment Type
Laminated
Color
Yellow
Fit
Regular Fit
Front Closure Type
Pullover
Material
Polyester
Features
Breathable, Moisture Wicking
Pocket Locations
Left Chest
Reflective Stripe Locations
Chest, Shoulder
Reflective Stripe Border Color
Silver
Reflective Stripe Border Type
None
Wind-Resistant
No

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.