Hi-Vis T-Shirt, 2, R, Polyester, Yellow, 4XL
Mfr # 857FP5
Zoro # G316388844
product price: $10.89
/eaKey Features
Tag-less
No
Gender
Unisex
Pocket Locations
Left Chest
Number of Outside Pockets
1
Reflective Stripe Border Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
857FP5
Zoro #
G316388844
UPC #
-
Country of Origin
China
Dimensions
Reflective Stripe Width
2 in
Minimum Chest Size
28 in
Minimum Neck Size
8.75 in
Sleeve Length
10.25 in
Maximum Neck Size
9.75 in
Size
4XL
Maximum Chest Size
30 in
Length
31 in
Size-Body Type
Regular
Description
Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.