Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, 4XL

  • Mfr # 857FV9

  • Zoro # G816388894


product price: $11.89
/ea

Key Features

Number of Outside Pockets
1
Reflective Stripe Main Color
Silver
ANSI Type
R
Maximum Neck Size
9.75 in
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV9
Zoro #
G816388894
UPC #
-
Country of Origin
China

Dimensions

Maximum Neck Size
9.75 in
Length
31 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Size
4XL
Maximum Chest Size
30 in
Minimum Chest Size
28 in
Sleeve Length
10.25 in
Minimum Neck Size
8.75 in

Details

Number of Outside Pockets
1
Reflective Stripe Main Color
Silver
ANSI Type
R
Standards
ANSI/ISEA 107
Front Closure Type
Pullover
Color
Yellow
Shirt Style
T-Shirt
Tag-less
No
Gender
Unisex
Reflective Tape Attachment Type
Laminated
Item
Hi-Vis T-Shirt
Wind-Resistant
No
ANSI Class
2
Cuff Style
Open
Material
Polyester
Features
Breathable, Moisture Wicking
Fit
Regular Fit
Fabric Weight
3.83 oz/sq yd
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Reflective Stripe Border Color
Silver
Water-Resistant
No
Pocket Locations
Left Chest
Reflective Stripe Locations
Chest, Shoulder
Back Stripe Pattern
X
Reflective Tape Type
Glass Bead

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.