Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, L

  • Mfr # 857FN1

  • Zoro # G216388890


product price: $11.19
/ea

Key Features

Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Maximum Neck Size
8.875 in
Front Closure Type
Pullover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FN1
Zoro #
G216388890
UPC #
-
Country of Origin
China

Dimensions

Maximum Neck Size
8.875 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Sleeve Length
8.75 in
Size
L
Maximum Chest Size
22 in
Minimum Neck Size
7.875 in
Minimum Chest Size
20 in
Length
29 in

Details

Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Front Closure Type
Pullover
Number of Outside Pockets
1
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Tag-less
No
Standards
ANSI/ISEA 107
Fabric Weight
3.83 oz/sq yd
Fit
Regular Fit
Wind-Resistant
No
Reflective Stripe Border Color
Silver
Water-Resistant
No
Reflective Tape Attachment Type
Laminated
Cuff Style
Open
Material
Polyester
Features
Breathable, Moisture Wicking
Gender
Unisex
Item
Hi-Vis T-Shirt
Color
Yellow
ANSI Type
R
ANSI Class
2
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Reflective Stripe Locations
Chest, Shoulder

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 22 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.