Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, M

  • Mfr # 857FV4

  • Zoro # G716388918


product price: $11.89
/ea

Key Features

Length
29 in
Reflective Tape Type
Glass Bead
Reflective Stripe Locations
Chest, Shoulder
Front Closure Type
Pullover
Reflective Tape Attachment Type
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV4
Zoro #
G716388918
UPC #
-
Country of Origin
China

Dimensions

Length
29 in
Maximum Chest Size
20 in
Size
M
Sleeve Length
8.25 in
Size-Body Type
Regular
Maximum Neck Size
8.75 in
Minimum Neck Size
7.75 in
Reflective Stripe Width
2 in
Minimum Chest Size
18 in

Details

Reflective Tape Type
Glass Bead
Reflective Stripe Locations
Chest, Shoulder
Front Closure Type
Pullover
Reflective Tape Attachment Type
Laminated
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
ANSI Class
2
Standards
ANSI/ISEA 107
Fabric Weight
3.83 oz/sq yd
Pocket Locations
Left Chest
Shirt Style
T-Shirt
ANSI Type
R
Wind-Resistant
No
Features
Breathable, Moisture Wicking
Water-Resistant
No
Reflective Stripe Border Color
Silver
Material
Polyester
Number of Outside Pockets
1
Tag-less
No
Item
Hi-Vis T-Shirt
Back Stripe Pattern
X
Reflective Stripe Main Color
Silver
Gender
Unisex
Fit
Regular Fit
Cuff Style
Open
Color
Yellow

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 20 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.