Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, XL

  • Mfr # 857FN4

  • Zoro # G316388912


product price: $11.19
/ea

Key Features

ANSI Type
R
Cuff Style
Open
Moisture-Wicking
Yes
Reflective Stripe Border Color
Silver
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FN4
Zoro #
G316388912
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Sleeve Length
9.125 in
Minimum Neck Size
8.125 in
Reflective Stripe Width
2 in
Minimum Chest Size
22 in
Size
XL
Maximum Neck Size
9.125 in
Size-Body Type
Regular
Maximum Chest Size
24 in

Details

ANSI Type
R
Cuff Style
Open
Moisture-Wicking
Yes
Reflective Stripe Border Color
Silver
Material
Polyester
Fabric Weight
3.83 oz/sq yd
ANSI Class
2
Tag-less
No
Item
Hi-Vis T-Shirt
Wind-Resistant
No
Color
Yellow
Reflective Stripe Main Color
Silver
Gender
Unisex
Back Stripe Pattern
U
Number of Outside Pockets
1
Reflective Tape Attachment Type
Laminated
Fit
Regular Fit
Reflective Tape Type
Glass Bead
Features
Breathable, Moisture Wicking
Front Closure Type
Pullover
Shirt Style
T-Shirt
Water-Resistant
No
Reflective Stripe Locations
Chest, Shoulder
Reflective Stripe Border Type
None
Standards
ANSI/ISEA 107
Pocket Locations
Left Chest

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.