Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, XL

  • Mfr # 857FR0

  • Zoro # G316388851


product price: $10.89
/ea

Key Features

Reflective Tape Attachment Type
Laminated
Number of Outside Pockets
1
Reflective Stripe Border Type
None
Reflective Stripe Locations
Chest, Shoulder
Pocket Locations
Left Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FR0
Zoro #
G316388851
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Minimum Chest Size
22 in
Minimum Neck Size
8.125 in
Size
XL
Reflective Stripe Width
2 in
Maximum Chest Size
24 in
Maximum Neck Size
9.125 in
Sleeve Length
9.125 in
Size-Body Type
Regular

Details

Reflective Tape Attachment Type
Laminated
Number of Outside Pockets
1
Reflective Stripe Border Type
None
Reflective Stripe Locations
Chest, Shoulder
Pocket Locations
Left Chest
Fit
Regular Fit
Reflective Stripe Main Color
Silver
Features
Breathable, Moisture Wicking
Reflective Tape Type
Glass Bead
Shirt Style
T-Shirt
ANSI Class
2
Back Stripe Pattern
U
Fabric Weight
3.83 oz/sq yd
Water-Resistant
No
ANSI Type
R
Item
Hi-Vis T-Shirt
Wind-Resistant
No
Color
Yellow
Tag-less
No
Front Closure Type
Pullover
Standards
ANSI/ISEA 107
Moisture-Wicking
Yes
Material
Polyester
Reflective Stripe Border Color
Silver
Cuff Style
Open
Gender
Unisex

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.