Zoro Homepage

Hi-Vis T-Shirt, 2, R, Polyester, Yellow, XL

  • Mfr # 857FV6

  • Zoro # G916388923


product price: $11.89
/ea

Key Features

Length
30 in
Minimum Neck Size
8.125 in
Reflective Stripe Border Type
None
Sleeve Length
9.125 in
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FV6
Zoro #
G916388923
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Minimum Neck Size
8.125 in
Sleeve Length
9.125 in
Size
XL
Minimum Chest Size
22 in
Maximum Chest Size
24 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Neck Size
9.125 in

Details

Reflective Stripe Border Type
None
Features
Breathable, Moisture Wicking
Reflective Stripe Locations
Chest, Shoulder
Wind-Resistant
No
Water-Resistant
No
Moisture-Wicking
Yes
Cuff Style
Open
ANSI Type
R
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Main Color
Silver
Gender
Unisex
ANSI Class
2
Number of Outside Pockets
1
Back Stripe Pattern
X
Front Closure Type
Pullover
Pocket Locations
Left Chest
Color
Yellow
Reflective Tape Attachment Type
Laminated
Item
Hi-Vis T-Shirt
Reflective Tape Type
Glass Bead
Tag-less
No
Fit
Regular Fit
Standards
ANSI/ISEA 107
Shirt Style
T-Shirt
Material
Polyester
Reflective Stripe Border Color
Silver

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.