Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 3, R, Polyester, Orange, 3XL

  • Mfr # 857FR2

  • Zoro # G816388863


product price: $13.69
/ea

Key Features

ANSI Type
R
Pocket Locations
Left Chest
Sleeve Length
9.75 in
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FR2
Zoro #
G816388863
UPC #
-
Country of Origin
China

Dimensions

Sleeve Length
9.75 in
Size-Body Type
Regular
Minimum Chest Size
26 in
Minimum Neck Size
8.5 in
Size
3XL
Reflective Stripe Width
2 in
Maximum Chest Size
28 in
Maximum Neck Size
9.5 in
Length
31 in

Details

ANSI Type
R
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Laminated
Tag-less
No
Reflective Stripe Border Type
None
Item
Hi-Vis T-Shirt
ANSI Class
3
Back Stripe Pattern
U
Wind-Resistant
No
Material
Polyester
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Border Color
Silver
Standards
ANSI/ISEA 107
Water-Resistant
No
Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Chest, Shoulder
Fit
Regular Fit
Front Closure Type
Pullover
Number of Outside Pockets
1
Color
Orange
Features
Breathable, Moisture Wicking
Cuff Style
Open
Reflective Tape Type
Glass Bead
Gender
Unisex
Moisture-Wicking
Yes

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.