Zoro Homepage

Hi-Vis T-Shirt, 3, R, Polyester, Orange, 4XL

  • Mfr # 857FR3

  • Zoro # G716388857


product price: $13.69
/ea

Key Features

Maximum Chest Size
30 in
Fit
Regular Fit
Reflective Stripe Border Color
Silver
Pocket Locations
Left Chest
Fabric Weight
3.83 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FR3
Zoro #
G716388857
UPC #
-
Country of Origin
China

Dimensions

Maximum Chest Size
30 in
Minimum Neck Size
8.75 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
28 in
Sleeve Length
10.25 in
Length
31 in
Size
4XL
Maximum Neck Size
9.75 in

Details

Color
Orange
Fit
Regular Fit
Reflective Stripe Border Color
Silver
Pocket Locations
Left Chest
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Locations
Chest, Shoulder
ANSI Type
R
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Laminated
Back Stripe Pattern
U
Cuff Style
Open
Moisture-Wicking
Yes
Front Closure Type
Pullover
Number of Outside Pockets
1
Tag-less
No
Standards
ANSI/ISEA 107
Material
Polyester
Gender
Unisex
Water-Resistant
No
Item
Hi-Vis T-Shirt
ANSI Class
3
Wind-Resistant
No
Reflective Stripe Main Color
Silver
Features
Breathable, Moisture Wicking

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.