Zoro Homepage

Hi-Vis T-Shirt, 3, R, Polyester, Orange, 5XL

  • Mfr # 857FR4

  • Zoro # G216388883


product price: $13.69
/ea

Key Features

Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Minimum Chest Size
30 in
Length
32 in
Reflective Stripe Border Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FR4
Zoro #
G216388883
UPC #
-
Country of Origin
China

Dimensions

Minimum Chest Size
30 in
Length
32 in
Reflective Stripe Width
2 in
Sleeve Length
10.5 in
Minimum Neck Size
8.875 in
Size-Body Type
Regular
Size
5XL
Maximum Neck Size
9.875 in
Maximum Chest Size
32 in

Details

Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Item
Hi-Vis T-Shirt
Color
Orange
Reflective Stripe Border Color
Silver
Features
Breathable, Moisture Wicking
Material
Polyester
Pocket Locations
Left Chest
Reflective Tape Attachment Type
Laminated
Fit
Regular Fit
Reflective Stripe Border Type
None
Tag-less
No
Reflective Stripe Locations
Chest, Shoulder
ANSI Type
R
ANSI Class
3
Water-Resistant
No
Moisture-Wicking
Yes
Gender
Unisex
Front Closure Type
Pullover
Number of Outside Pockets
1
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Wind-Resistant
No
Standards
ANSI/ISEA 107
Fabric Weight
3.83 oz/sq yd
Cuff Style
Open

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 32 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.