Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 3, R, Polyester, Orange, L

  • Mfr # 857FR5

  • Zoro # G516388873


product price: $13.69
/ea

Key Features

Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Minimum Neck Size
7.875 in
Reflective Stripe Border Color
Silver
Water-Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FR5
Zoro #
G516388873
UPC #
-
Country of Origin
China

Dimensions

Minimum Neck Size
7.875 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Sleeve Length
9.125 in
Size
L
Maximum Neck Size
8.875 in
Minimum Chest Size
21 in
Maximum Chest Size
23 in
Length
31 in

Details

Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Reflective Stripe Border Color
Silver
Water-Resistant
No
Shirt Style
T-Shirt
Gender
Unisex
Reflective Tape Type
Glass Bead
Cuff Style
Open
Standards
ANSI/ISEA 107
Tag-less
No
Reflective Stripe Border Type
None
Features
Breathable, Moisture Wicking
Item
Hi-Vis T-Shirt
Color
Orange
Material
Polyester
Pocket Locations
Left Chest
Reflective Stripe Locations
Chest, Shoulder
Number of Outside Pockets
1
Fabric Weight
3.83 oz/sq yd
Fit
Regular Fit
Wind-Resistant
No
Back Stripe Pattern
U
Moisture-Wicking
Yes
ANSI Class
3
Reflective Tape Attachment Type
Laminated
ANSI Type
R

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 23 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.