Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, 3, R, Polyester, Yellow, 4XL

  • Mfr # 857FT0

  • Zoro # G016388878


product price: $16.89
/ea

Key Features

Minimum Neck Size
8.75 in
Fit
Regular Fit
Number of Outside Pockets
1
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FT0
Zoro #
G016388878
UPC #
-
Country of Origin
China

Dimensions

Minimum Neck Size
8.75 in
Size-Body Type
Regular
Size
4XL
Maximum Neck Size
9.75 in
Length
31 in
Minimum Chest Size
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
30 in
Sleeve Length
10.25 in

Details

Fit
Regular Fit
Number of Outside Pockets
1
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
Item
Hi-Vis T-Shirt
Front Closure Type
Pullover
Fabric Weight
3.83 oz/sq yd
Gender
Unisex
Back Stripe Pattern
U
Wind-Resistant
No
Material
Polyester
Cuff Style
Open
Tag-less
No
Standards
ANSI/ISEA 107
ANSI Class
3
Reflective Stripe Locations
Chest, Shoulder
Water-Resistant
No
Pocket Locations
Left Chest
Features
Breathable, Moisture Wicking
Reflective Stripe Border Color
Silver
Reflective Tape Attachment Type
Laminated
Reflective Tape Type
Glass Bead
Color
Yellow
Reflective Stripe Border Type
None
ANSI Type
R
Moisture-Wicking
Yes

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.