Zoro Homepage

Hi-Vis T-Shirt, 3, R, Polyester, Yellow, 5XL

  • Mfr # 857FT1

  • Zoro # G816388870


product price: $16.89
/ea

Key Features

Fit
Regular Fit
Length
32 in
Reflective Stripe Locations
Chest, Shoulder
Cuff Style
Open
Minimum Chest Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857FT1
Zoro #
G816388870
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Minimum Chest Size
30 in
Maximum Chest Size
32 in
Size
5XL
Minimum Neck Size
8.875 in
Reflective Stripe Width
2 in
Maximum Neck Size
9.875 in
Size-Body Type
Regular
Sleeve Length
10.5 in

Details

Fit
Regular Fit
Reflective Stripe Locations
Chest, Shoulder
Cuff Style
Open
Item
Hi-Vis T-Shirt
Standards
ANSI/ISEA 107
Fabric Weight
3.83 oz/sq yd
Reflective Stripe Border Color
Silver
ANSI Class
3
Back Stripe Pattern
U
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Pocket Locations
Left Chest
Features
Breathable, Moisture Wicking
Color
Yellow
Moisture-Wicking
Yes
Gender
Unisex
Number of Outside Pockets
1
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Laminated
Wind-Resistant
No
ANSI Type
R
Front Closure Type
Pullover
Reflective Stripe Main Color
Silver
Water-Resistant
No
Tag-less
No
Material
Polyester

Description

Hi-Vis T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Not Applicable, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.83 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 32 in, ANSI Type R, Cuff Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.