Zoro Homepage
This item is Discontinued.
Zoro Select Hi-Vis Vest, Unrated, Universal, Orange 2RE21

Hi-Vis Vest, Unrated, Universal, Orange (Discontinued)

  • Mfr # 2RE21
  • Zoro # G0007691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RE21
Zoro #
G0007691
UPC #
190735060773
Country of Origin
China

Dimensions

Size
Universal
Vest Size
S
Fits Chest Size
44 in to 54 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
NOT ANSI RATED
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Polyester Mesh
Pockets
0-3
Fabric Construction
Mesh
Expandable
No
Total Number of Pockets
0
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Horizontal Stripe Type
None
Breakaway
No
Safety Vest Style
Standard
Contrasting Stripes
No
# of Horizontal Stripes
0

Description

High Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 54 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Vertical, Vest Length 24-7/16 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Polyester Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.