Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2RE23
Zoro #
G0007752
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
44" to 54"
Length
20"
Details
Item
Hi-Visibility Vest
Color
Orange/Red
ANSI Class
Unrated
Stripe Color
Silver
Vest Stripe Color Family
Silver
Description
Hi-Visibility Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 54 In., Stripe Color Silver, Vest Stripe Color Family Silver, Vest Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.