This item is Discontinued.
This item is Discontinued.
XL to 3XL High Visibility Vest, Lime (Discontinued)
Mfr #
4CWE4
Zoro #
G0007716
UPC # 190735097441
Country of Origin China
Category Traffic Safety Vests and Apparel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4CWE4
Zoro #
G0007716
UPC #
190735097441
Country of Origin
China
Dimensions
Size
2XL/3XL
Fits Chest Size
64 in
Vest Size
2XL, 3XL
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
None
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Finished Edges, Elastic Side Straps
ATPV Rating
Not Rated
Standards
Meets ANSI-ISEA 107-2010
Vest Stripe Color Family
Silver
Pockets
0-3
Number of Inside Pockets
0
Number of Outside Pockets
0
Total Number of Pockets
0
Material Construction
Polyester
Description
High Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Finished Edges, Elastic Side Straps, Standards Meets ANSI-ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.