High Visibility Safety Sign, 12 in Height, 14 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z17

  • Zoro # G5866030


product price:  $33.29
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z17
Zoro #
G5866030
UPC #
00194484249281
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
Legend Pictogram Description
Fire Extinguisher In Down Arrow
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PFXG-117
Maximum Service Temperature
150 Degrees F
Mounting Pattern
4 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow In The Dark
Yes
IMO Standards
IMO A.752(18)
Mirror Print
No
Sign Format
Other Format
NFPA Standard
NFPA 10
Anti-Slip Surface
No
Chemical Resistant
No
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
Fire Extinguisher
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.