High Visibility Safety Sign, 12 in Height, 14 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z18

  • Zoro # G5876059


product price:  $25.29
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z18
Zoro #
G5876059
UPC #
00194484249298
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.06 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Maximum Service Temperature
150 Degrees F
NFPA Standard
NFPA 10
ANSI 969 Compliant
No
Legend Pictogram Description
Fire Extinguisher In Down Arrow
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Service Temperature
0 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Legend Pictogram ID
PFXG-117
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Mounting Pattern
4 Flange
Sign Legend
Fire Extinguisher
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.