High Visibility Safety Sign, 12 in Height, 14 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z20

  • Zoro # G5897110


product price:  $34.79
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z20
Zoro #
G5897110
UPC #
00194484249311
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
Yes
Graffiti Resistant
No
Chemical Resistant
No
NFPA Standard
NFPA 10
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram Description
Down Arrow
Sign Header
No Header
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend Background Color
Red
Sign Format
Other Format
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
0 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Corrosion Resistant
No
Legend Pictogram ID
PARW-112
Mounting Pattern
4 Flange
Sign Legend
Fire Extinguisher
Average Outdoor Durability
5 yr
IMO Standards
IMO A.752(18)
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Write on Surface
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products