High Visibility Safety Sign, 12 in Height, 14 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z72

  • Zoro # G5778129


product price:  $25.29
/ea

Key Features

Header
No Header
Legend
Safety Glasses
Width
14 in
Height
12 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z72
Zoro #
G5778129
UPC #
00194484249816
Country of Origin
United States

Dimensions

Width
14 in
Height
12 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Safety Glasses
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Green
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Green
Anti-Slip Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Number of Printed Sides
1
Mounting Pattern
4 Flange
Legend Pictogram ID
PARW-148
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
Sign Legend
Safety Glasses
Metal Detectable
No
Sign Format
Other Format
Mirror Print
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Legend Pictogram Description
Down Arrow
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header
No Header
Minimum Service Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.