High Visibility Safety Sign, 12 in Height, 14 in Width, PETG, V-Shape Projection, English, Spanish

  • Mfr # 480Z16

  • Zoro # G5847550


product price:  $25.29
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM/ALARMA DE INCENDIOS
Width
14 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z16
Zoro #
G5847550
UPC #
00194484249274
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.06 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM/ALARMA DE INCENDIOS
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Flange
Sign Legend Style
Symbol and Text
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend
Fire Alarm/Alarma De Incendios
Legend Pictogram Description
Down Arrow, Fire Alarm
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PARW-149, PFXG-79
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Alarm/Alarma De Incendios, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.