High Visibility Safety Sign, 12 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X26

  • Zoro # G5880609


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
4 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X26
Zoro #
G5880609
UPC #
00194484247485
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
2
Protective Coating
No Protective Coating
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Background Color
Red
Glow In The Dark
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Corrosion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Sign Format
Other Format
Graffiti Resistant
No
Metal Detectable
No
IMO Standards
IMO A.752(18)
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Legend Pictogram Description
Down Arrow, Fire Alarm
Sign Legend
Fire Alarm
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
No Header
Legend Pictogram ID
PARW-112, PFXG-114
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.