High Visibility Safety Sign, 12 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z24

  • Zoro # G5799643


product price:  $13.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE EXTINGUISHER
Width
7 1/2 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z24
Zoro #
G5799643
UPC #
00194484249342
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Legend Pictogram Description
Down Arrow
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
NFPA Standard
NFPA 10
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Legend
Fire Extinguisher
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Legend Pictogram ID
PARW-137
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.