High Visibility Safety Sign, 12 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z30

  • Zoro # G5798112


product price:  $14.49
/ea

Key Features

Sign Material
PETG
Legend
FIRE
Width
7 1/2 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z30
Zoro #
G5798112
UPC #
00194484249403
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Fire
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Service Temperature
0 Degrees F
Write on Surface
No
Metal Detectable
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Sign Header
No Header
NFPA Standard
NFPA 10
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Flange
Legend Pictogram ID
PARW-151, PFXG-77
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.