High Visibility Safety Sign, 12 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z46

  • Zoro # G5785092


product price:  $20.89
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
7 1/2 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z46
Zoro #
G5785092
UPC #
00194484249564
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.07 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Legend Pictogram Description
Down Arrow, Fire Hose
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram ID
PARW-112, PFXG-129
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
NFPA Standard
NFPA 14
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Sign Legend
Fire Hose
Minimum Service Temperature
0 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Write on Surface
No
IMO Standards
IMO A.752(18)
Metal Detectable
No
Sign Format
Other Format
Maximum Service Temperature
150 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
4 Flange
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.