High Visibility Safety Sign, 12 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z50

  • Zoro # G5865559


product price:  $13.89
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
7 1/2 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z50
Zoro #
G5865559
UPC #
00194484249601
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Down Arrow, Fire Hose
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Sign Legend
Fire Hose
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-112, PFXG-129
NFPA Standard
NFPA 14
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Hose, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.