High Visibility Safety Sign, 12 in Height, 9 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X59

  • Zoro # G5820582


product price:  $30.49
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
9 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X59
Zoro #
G5820582
UPC #
00194484247799
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.07 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
150 Degrees F
Outdoor Life Expectancy
5 yr
IMO Standards
IMO A.752(18)
Anti-Slip Surface
No
Number of Printed Sides
2
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Style
Symbol and Text
NFPA Standard
NFPA 14
Legend Pictogram Description
Down Arrow
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-112
Chemical Resistant
No
Sign Legend
Fire Hose
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Graffiti Resistant
No
Minimum Service Temperature
0 Degrees F
Glow In The Dark
Yes
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
Red
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.