High Visibility Safety Sign, 12 in Height, 9 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X60

  • Zoro # G5846010


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
9 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X60
Zoro #
G5846010
UPC #
00194484247805
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram Description
Down Arrow
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 14
Number of Printed Sides
2
State Specific Sign
No
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Legend Pictogram ID
PARW-112
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Anti-Slip Surface
No
Sign Legend Background Color
Red
Minimum Application Temperature
0 Degrees F
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Fire Hose
Material Properties
Rigid
Sign Mounting Location
Wall
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Hose, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.