High Visibility Safety Sign, 12 in Height, 9 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X90

  • Zoro # G5851032


product price:  $16.49
/ea

Key Features

Header
No Header
Legend
Safety Glasses
Width
9 in
Height
12 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X90
Zoro #
G5851032
UPC #
00194484248109
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Safety Glasses
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Green
Maximum Service Temperature
150 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Format
Other Format
Legend Pictogram ID
PARW-148
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
2
Material Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend
Safety Glasses
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Safety Glasses, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.