High Visibility Safety Sign, 12 in Height, 9 in Width, PETG, L-Shape Projection, English, Spanish

  • Mfr # 480X34

  • Zoro # G5880213


product price:  $17.19
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM/ALARMA DE INCENDIOS
Width
9 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X34
Zoro #
G5880213
UPC #
00194484247560
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.06 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM/ALARMA DE INCENDIOS
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
150 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Red
Glow In The Dark
No
Sign Legend
Fire Alarm/Alarma De Incendios
Write on Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Service Temperature
0 Degrees F
Legend Pictogram Description
Fire Alarm Emergency Star
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-154
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Number of Printed Sides
2
Minimum Application Temperature
0 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Fire Alarm/Alarma De Incendios, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.