High Visibility Safety Sign, 12 in Height, 9 in Width, PETG, L-Shape Projection, English, Spanish

  • Mfr # 480Z91

  • Zoro # G5872610


product price:  $16.59
/ea

Key Features

Sign Material
PETG
Legend
SEVERE WEATHER SHELTER AREA/ AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Width
9 in
Thickness
0.06 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z91
Zoro #
G5872610
UPC #
00194484249991
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.06 in
Height
12 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
SEVERE WEATHER SHELTER AREA/ AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
Legend Pictogram Description
Tornado
Mounting Pattern
2 Flange
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Legend Pictogram ID
PPIC-290
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Sign Legend
Severe Weather Shelter Area/ Area De Refugio En Condiciones Atmosfericas Rigurosas
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Anti-Slip Surface
No
Sign Legend Background Color
Green
Number of Printed Sides
2
ANSI Standards
ANSI Z535
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Severe Weather Shelter Area/ Area De Refugio En Condiciones Atmosfericas Rigurosas, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.