High Visibility Safety Sign, 18 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X24

  • Zoro # G5876269


product price:  $15.15
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
4 in
Thickness
0.06 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X24
Zoro #
G5876269
UPC #
00194484247461
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.06 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Red
Legend/Background Color
Red.White
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Legend Pictogram Description
Down Arrow
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-137
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
2
Glow In The Dark
No
Sign Legend Background Color
Red, White
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Material Properties
Rigid
Metal Detectable
No
Sign Legend
Fire Alarm
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
0 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.