High Visibility Safety Sign, 18 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X61

  • Zoro # G5833462


product price:  $15.15
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
4 in
Thickness
0.06 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X61
Zoro #
G5833462
UPC #
00194484247812
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.06 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
Red, White
Write on Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-137
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Sign Header
No Header
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
NFPA Standard
NFPA 14
Maximum Service Temperature
150 Degrees F
Mounting Pattern
2 Flange
Number of Printed Sides
2
ANSI Standards
ANSI Z535
Sign Legend
Fire Hose
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Down Arrow
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.