High Visibility Safety Sign, 18 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X78

  • Zoro # G5812429


product price:  $26.29
/ea

Key Features

Sign Material
PETG
Legend
FIRE EQUIPMENT
Width
4 in
Thickness
0.07 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X78
Zoro #
G5812429
UPC #
00194484247980
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
18 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE EQUIPMENT
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150(a), PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
Yes
Chemical Resistant
No
State Specific Sign
No
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Graffiti Resistant
No
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
IMO Standards
IMO A.752(18)
Minimum Service Temperature
0 Degrees F
Legend Pictogram Description
Down Arrow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150(a)
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
Sign Format
Other Format
Legend Pictogram ID
PARW-137
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend
Fire Equipment
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Equipment, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products