High Visibility Safety Sign, 18 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z12

  • Zoro # G5889733


product price:  $18.69
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
7 1/2 in
Thickness
0.06 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z12
Zoro #
G5889733
UPC #
00194484249236
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
Red
Sign Legend
Fire Alarm
Mounting Pattern
4 Flange
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PARW-112, PFXG-114
Legend Pictogram Description
Down Arrow, Fire Alarm
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.