High Visibility Safety Sign, 18 in Height, 7 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z43

  • Zoro # G5816717


product price:  $18.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
7 1/2 in
Thickness
0.06 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z43
Zoro #
G5816717
UPC #
00194484249533
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.06 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Sign Legend
Fire Hose
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Mirror Print
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
NFPA Standard
NFPA 14
Sign Format
Other Format
Mounting Pattern
4 Flange
Chemical Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.